Motion
89018 BIT SKT VRTX 1/4DR HEX 1/8

Gearwrench
89018 BIT SKT VRTX 1/4DR HEX 1/8

1/4" Drive, 1/8" Hand Hex Bit Socket 1-3/8" OAL
Mi Item #09020729
MFR #89018 BIT SKT VRTX 1/4DR HEX 1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89018 BIT SKT VRTX 1/4DR HEX 1/8

1/4" Drive, 1/8" Hand Hex Bit Socket 1-3/8" OAL
Mi Item #09020729
MFR #89018 BIT SKT VRTX 1/4DR HEX 1/8

Mfr description
89018 BIT SKT VRTX 1/4DR HEX 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Hex Size
    1/8 in
  • Overall Length
    1-3/8 in

Details

  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)