1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
89022 BIT SKT VRTX 3/8DR TRX T40
PASS THRU TORX BIT SOCKET T40 3/8"DR 6PT
Mi Item #
09020733
MFR #
89022 BIT SKT VRTX 3/8DR TRX T40
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 89022 BIT SKT VRTX 3/8DR TRX T40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
89022 BIT SKT VRTX 3/8DR TRX T40
PASS THRU TORX BIT SOCKET T40 3/8"DR 6PT
Mi Item #
09020733
MFR #
89022 BIT SKT VRTX 3/8DR TRX T40
Mfr description
89022 BIT SKT VRTX 3/8DR TRX T40
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
1.800 in
Torx Size
T40
Details
Tool Type
Torx Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items