Motion
89025D BIT SKT VRTX 3/8DR TRX T50

Gearwrench
89025D BIT SKT VRTX 3/8DR TRX T50

3/8" Drive, T50 Hand Torx Bit Socket 1-3/4" OAL
Mi Item #09020736
MFR #89025D BIT SKT VRTX 3/8DR TRX T50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89025D BIT SKT VRTX 3/8DR TRX T50

3/8" Drive, T50 Hand Torx Bit Socket 1-3/4" OAL
Mi Item #09020736
MFR #89025D BIT SKT VRTX 3/8DR TRX T50

Mfr description
89025D BIT SKT VRTX 3/8DR TRX T50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/4 in
  • Torx Size
    T50

Details

  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)