Motion
89030
Non-Impact Socket - 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
Mi Item #09020741
MFR #89030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
Mi Item #09020741
MFR #89030

Mfr description
89030 BIT SKT VRTX 3/8DR HEX 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    7/32 in

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    082171890307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)