Motion
89033 BIT SKT VRTX 3/8DR HEX 3/8

Gearwrench
89033 BIT SKT VRTX 3/8DR HEX 3/8

3/8" Drive, 3/8" Hand Hex Bit Socket 1-13/16" OAL
Mi Item #09020744
MFR #89033 BIT SKT VRTX 3/8DR HEX 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89033 BIT SKT VRTX 3/8DR HEX 3/8

3/8" Drive, 3/8" Hand Hex Bit Socket 1-13/16" OAL
Mi Item #09020744
MFR #89033 BIT SKT VRTX 3/8DR HEX 3/8

Mfr description
89033 BIT SKT VRTX 3/8DR HEX 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hex Size
    3/8 in
  • Overall Length
    1-13/16 in

Details

  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)