1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
89036
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Standard Type
MI ITEM #
09020747
MFR #
89036
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 89036
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
89036
Non-Impact Socket - 3/8 in Drive Size, 6 mm Socket Size, Hex Bit, Standard Type
MI ITEM #
09020747
MFR #
89036
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
89036 BIT SKT VRTX 3/8DR HEX 6MM
Specifications
Drive Size
3/8 in
Socket Size
6 mm
Socket Points
Hex Bit
UPC_NO
082171890369
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data