Motion
89042 5 POSITION LFH RAT WR

Gearwrench
89042 5 POSITION LFH RAT WR

RATCHET WRENCH 5POSITION
MI ITEM #09020751
MFR #89042 5 POSITION LFH RAT WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89042 5 POSITION LFH RAT WR

RATCHET WRENCH 5POSITION
MI ITEM #09020751
MFR #89042 5 POSITION LFH RAT WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89042 5 POSITION LFH RAT WR

Specifications

  • Wrench Type
    Box Wrench
  • Tool Type
    Ratcheting
  • Size
    7/8 in
  • Number Of Points
    12
  • Head Type
    Double End
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text