Specifications
Dimensions
- Contents12pt Combination Wrenches & Sockets, 84-Tooth Ratchet, Case
- Drive Size1/4 - 1/2 in
Details
- Case TypeBlow Mold Case
- Number Of Pieces110
- Tool TypeMaster Mechanics Tool Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)