Motion
89060 SET 613PC MASTER SET

Gearwrench
89060 SET 613PC MASTER SET

MASTER TOOL SET 613PC BOXED CHRM
Mi Item #09020757
MFR #89060 SET 613PC MASTER SET
Price$3,799.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89060 SET 613PC MASTER SET

MASTER TOOL SET 613PC BOXED CHRM
Mi Item #09020757
MFR #89060 SET 613PC MASTER SET

Mfr description
89060 SET 613PC MASTER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,799.14/each

Specifications

Dimensions

  • Contents
    (104) Combination Wrenches, (12) Extension Bars, (12) Screwdrivers, (3) Universal Joints, (4) Female to Male Drive Adapters, (462) Sockets, (7) Pliers, (9) Ratchets
  • Drive Size
    1/4, 3/8, 1/2 in
  • Fractional Sizes
    3/16 - 1-1/2
  • Metric Size
    4 - 24
  • Socket Depth
    Standard & Deep

Details

  • Case Type
    Box
  • Kit Style
    Master Tool Set
  • Measurement Type
    Inch & Metric
  • Number Of Pieces
    613
  • Number Of Points
    6, 12
  • Tool Type
    Master Tool Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)