1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
891110GD NUT DRV SHAFT 11MM
11mm Interchangeable Nutdriver Color Coded Handle, 11" OAL
MI ITEM #
09020765
MFR #
891110GD NUT DRV SHAFT 11MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
Gearwrench 891110GD NUT DRV SHAFT 11MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
891110GD NUT DRV SHAFT 11MM
11mm Interchangeable Nutdriver Color Coded Handle, 11" OAL
MI ITEM #
09020765
MFR #
891110GD NUT DRV SHAFT 11MM
Mfr description
891110GD NUT DRV SHAFT 11MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
11 in
Size
11.0 mm
Details
Handle Type
Color Coded
PSC Code
5120
Shaft Type
Interchangeable
System of Measurement
Metric
Tool Type
Nutdriver
Warranty
Manufacturer's Lifetime Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items