Motion
891120GD NUT DRV SHAFT 12MM

Gearwrench
891120GD NUT DRV SHAFT 12MM

12mm Interchangeable Nutdriver Color Coded Handle, 11" OAL
MI ITEM #09020766
MFR #891120GD NUT DRV SHAFT 12MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
891120GD NUT DRV SHAFT 12MM

12mm Interchangeable Nutdriver Color Coded Handle, 11" OAL
MI ITEM #09020766
MFR #891120GD NUT DRV SHAFT 12MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
891120GD NUT DRV SHAFT 12MM

Specifications

  • Overall Length
    11 in
  • Warranty
    Manufacturer's Lifetime Warranty
  • Tool Type
    Nutdriver
  • System of Measurement
    Metric
  • Size
    12.0 mm
  • Shaft Type
    Interchangeable
  • PSC Code
    5120
  • Handle Type
    Color Coded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text