Motion
89118 SET WR RAT CRFT 11PC SAE

Gearwrench
89118 SET WR RAT CRFT 11PC SAE

11 Piece 3/8" Drive Open End Crowfoot Wrench Set 3/8 to 1"
MI ITEM #09020767
MFR #89118 SET WR RAT CRFT 11PC SAE
Price$281.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89118 SET WR RAT CRFT 11PC SAE

11 Piece 3/8" Drive Open End Crowfoot Wrench Set 3/8 to 1"
MI ITEM #09020767
MFR #89118 SET WR RAT CRFT 11PC SAE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$281.88/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Fractional Sizes
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1

Details

  • Measurement Type
    Inch
  • Number Of Pieces
    11
  • Number Of Points
    2
  • PSC Code
    5120
  • Tool Type
    Open End Crowfoot Wrench Set

Overview

Mfr description
89118 SET WR RAT CRFT 11PC SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought