Motion
89119 SET WR RAT CRFT 10PC MM

Gearwrench
89119 SET WR RAT CRFT 10PC MM

10 Piece 3/8" Drive Open End Crowfoot Wrench Set 10 to 19mm
Mi Item #09020768
MFR #89119 SET WR RAT CRFT 10PC MM
Price$233.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89119 SET WR RAT CRFT 10PC MM

10 Piece 3/8" Drive Open End Crowfoot Wrench Set 10 to 19mm
Mi Item #09020768
MFR #89119 SET WR RAT CRFT 10PC MM

Mfr description
89119 SET WR RAT CRFT 10PC MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.41/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Metric Size
    10, 11, 12, 13, 14, 15, 16, 17, 18, 19

Details

  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • Number Of Points
    2
  • PSC Code
    5120
  • Tool Type
    Open End Crowfoot Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)