Specifications
Dimensions
- Drive Size3/8 in
- Size11/16 in
Details
- Finish CoatingFull Polish Chrome
- PSC Code5120
- StyleCrowfoot Wrench
- WarrantyMfr's Limited Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)