Motion
89129 WR RAT CRFT 3/8DR 15/16

Gearwrench
89129 WR RAT CRFT 3/8DR 15/16

15/16" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #09020777
MFR #89129 WR RAT CRFT 3/8DR 15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89129 WR RAT CRFT 3/8DR 15/16

15/16" 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #09020777
MFR #89129 WR RAT CRFT 3/8DR 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Size
    15/16 in

Details

  • Finish Coating
    Full Polish Chrome
  • PSC Code
    5120
  • Style
    Crowfoot Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
89129 WR RAT CRFT 3/8DR 15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought