Motion
89141 WR RAT CRFT 3/8DR 11MM

Gearwrench
89141 WR RAT CRFT 3/8DR 11MM

11mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
Mi Item #09020779
MFR #89141 WR RAT CRFT 3/8DR 11MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89141 WR RAT CRFT 3/8DR 11MM

11mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
Mi Item #09020779
MFR #89141 WR RAT CRFT 3/8DR 11MM

Mfr description
89141 WR RAT CRFT 3/8DR 11MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Size
    11 mm

Details

  • Finish Coating
    Full Polish Chrome
  • PSC Code
    5120
  • Style
    Crowfoot Wrench
  • System of Measurement
    Metric
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)