1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
89146 WR RAT CRFT 3/8DR 16MM
16mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #
09020784
MFR #
89146 WR RAT CRFT 3/8DR 16MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Crowfoot Wrenches
Gearwrench 89146 WR RAT CRFT 3/8DR 16MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
89146 WR RAT CRFT 3/8DR 16MM
16mm 3/8" Drive Full Polish Chrome Crowfoot Wrench
MI ITEM #
09020784
MFR #
89146 WR RAT CRFT 3/8DR 16MM
Mfr description
89146 WR RAT CRFT 3/8DR 16MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Size
16 mm
Details
Finish Coating
Full Polish Chrome
PSC Code
5120
Style
Crowfoot Wrench
System of Measurement
Metric
Warranty
Mfr's Limited Lifetime Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items