Motion
8915D SET RAT STBY SCRDR 15PC

Gearwrench
8915D SET RAT STBY SCRDR 15PC

Bit Screwdriver Phillips, Slotted, Stubby
MI ITEM #09020789
MFR #8915D SET RAT STBY SCRDR 15PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
8915D SET RAT STBY SCRDR 15PC

Bit Screwdriver Phillips, Slotted, Stubby
MI ITEM #09020789
MFR #8915D SET RAT STBY SCRDR 15PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8915D SET RAT STBY SCRDR 15PC

Specifications

  • PSC Code
    5133
  • Type
    Bit Screwdriver
  • Tip Type
    Phillips; Slotted
  • Slot Size
    4, 5.5, 6.5
  • Phillips Point Size
    #1, #2, #3 in
  • Features
    Stubby
  • Contents
    6", 10", 11" 180<degree/>Flex Bit Shaft, & 10pc Bit Set in Holder, Stubby GearDriver<reg/> Handle, GearDriver<reg/> Magnetic Bit Shaft 3-1/2"
  • Additional Details
    Gear Driver Stubby Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text