Motion
8926D SET RAT SCRDR 26PC

Gearwrench
8926D SET RAT SCRDR 26PC

26 Piece Ratcheting Screwdriver Set Blade Sizes: Width 5/32, 3/16 & 1/4, Bit Sizes: Hex Inch 3/32, 1/8, 5/32, 3/16, 1/4 & 5/16, Philips #1 to #3, Torx T10, T15, T20, T25, T30 & T40
Mi Item #09020790
MFR #8926D SET RAT SCRDR 26PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
8926D SET RAT SCRDR 26PC

26 Piece Ratcheting Screwdriver Set Blade Sizes: Width 5/32, 3/16 & 1/4, Bit Sizes: Hex Inch 3/32, 1/8, 5/32, 3/16, 1/4 & 5/16, Philips #1 to #3, Torx T10, T15, T20, T25, T30 & T40
Mi Item #09020790
MFR #8926D SET RAT SCRDR 26PC

Mfr description
8926D SET RAT SCRDR 26PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    5/32, 3/16, 1/4 in
  • Hex
    Yes
  • Phillips Point Size
    #1, #2, #3 in
  • Phillips Size Range
    #1 - #3
  • Torx Size
    T10, T15, T20, T25, T30, T40
  • Width Range
    5/32 - 1/4

Details

  • Number Of Pieces
    26
  • Phillips
    Yes
  • PSC Code
    5120
  • Screwdriver Types Included
    Ratcheting Screwdriver Set
  • Torx
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)