Motion
9050D WR RAT COMB 1-3/4

Gearwrench
9050D WR RAT COMB 1-3/4

Combination Wrench - Full Polish, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size, 24.2130 in OAL
Mi Item #09020793
MFR #9050D WR RAT COMB 1-3/4
Price$171.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9050D WR RAT COMB 1-3/4

Combination Wrench - Full Polish, 1-3/4 in Box End Wrench Size, 1-3/4 in Open End Wrench Size, 24.2130 in OAL
Mi Item #09020793
MFR #9050D WR RAT COMB 1-3/4

Mfr description
9050D WR RAT COMB 1-3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.98/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-3/4 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1-3/4 in
  • Overall Length  
    24.2130 in
  • Size
    1-3/4 in
  • Weight
    5.64 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    082171090509
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)