Motion
9146D WR RAT COMB 46MM

Gearwrench
9146D WR RAT COMB 46MM

Combination Wrench - Full Polish, 46 mm Box End Wrench Size, 46 mm Open End Wrench Size, 25.3940 in OAL
Mi Item #09020797
MFR #9146D WR RAT COMB 46MM
Price$202.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9146D WR RAT COMB 46MM

Combination Wrench - Full Polish, 46 mm Box End Wrench Size, 46 mm Open End Wrench Size, 25.3940 in OAL
Mi Item #09020797
MFR #9146D WR RAT COMB 46MM

Mfr description
9146D WR RAT COMB 46MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.81/each

Specifications

Dimensions

  • Box End Wrench Size  
    46 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    46 mm
  • Overall Length  
    25.3940 in
  • Size
    46 mm
  • Weight
    7.92 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    082171091469
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)