Motion
9223 WR RAT DBL BX E20XE24

Gearwrench
9223 WR RAT DBL BX E20XE24

E20 x E24 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020804
MFR #9223 WR RAT DBL BX E20XE24
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9223 WR RAT DBL BX E20XE24

E20 x E24 12 Point Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020804
MFR #9223 WR RAT DBL BX E20XE24

Mfr description
9223 WR RAT DBL BX E20XE24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.87/each

Specifications

Dimensions

  • Size
    E20xE24 in-oz

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)