1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
9337CVNN PLIER,7",CD,DIAG,CUSHION
7" OAL, 12 AWG Capacity, Diagonal Cutter Standard Head
MI ITEM #
09020818
MFR #
9337CVNN PLIER,7",CD,DIAG,CUSHION
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Crescent Wrench 9337CVNN PLIER,7",CD,DIAG,CUSHION
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
9337CVNN PLIER,7",CD,DIAG,CUSHION
7" OAL, 12 AWG Capacity, Diagonal Cutter Standard Head
MI ITEM #
09020818
MFR #
9337CVNN PLIER,7",CD,DIAG,CUSHION
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9337CVNN PLIER,7",CD,DIAG,CUSHION
Specifications
Overall Length
7 in
Type
Diagonal Cutter
PSC Code
5110
Overall Length Range
6" - 8.9"
Head Style
Standard
Features
Standard
Capacity
12 AWG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data