Motion
9521ND WR RAT COMB REV 11/32

Gearwrench
9521ND WR RAT COMB REV 11/32

11/32" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020823
MFR #9521ND WR RAT COMB REV 11/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9521ND WR RAT COMB REV 11/32

11/32" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020823
MFR #9521ND WR RAT COMB REV 11/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9521ND WR RAT COMB REV 11/32

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    11/32 in
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text