Motion
953FTN STEEL RULE,TIN,1/16"X1-1/4"X3'

Lufkin - Tape Measure
953FTN STEEL RULE,TIN,1/16"X1-1/4"X3'

LUFKIN STL TINNERS RULE 1/16X1-1/4X3'
Mi Item #09020826
MFR #953FTN STEEL RULE,TIN,1/16"X1-1/4"X3'
Price$238.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
953FTN STEEL RULE,TIN,1/16"X1-1/4"X3'

LUFKIN STL TINNERS RULE 1/16X1-1/4X3'
Mi Item #09020826
MFR #953FTN STEEL RULE,TIN,1/16"X1-1/4"X3'

Mfr description
953FTN STEEL RULE,TIN,1/16"X1-1/4"X3'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.78/each

Specifications

Dimensions

  • Graduation
    1/8, 1/16 in
  • Length
    36 in
  • Width
    1-1/4 in

Details

  • Color
    Silver
  • Finish Coating
    Polished Steel
  • Graduation Style
    Inch
  • Hook
    Yes
  • Magnetic
    No
  • Material
    Steel
  • Reading Orientation
    Left to Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)