Motion
9551 WR RAT COMB STBY FLEX 10MM

Gearwrench
9551 WR RAT COMB STBY FLEX 10MM

10mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020827
MFR #9551 WR RAT COMB STBY FLEX 10MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9551 WR RAT COMB STBY FLEX 10MM

10mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020827
MFR #9551 WR RAT COMB STBY FLEX 10MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9551 WR RAT COMB STBY FLEX 10MM

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    10 mm
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought