Motion
9621N WR RAT COMB REV 21MM

Gearwrench
9621N WR RAT COMB REV 21MM

21mm 12 Point Reversible Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #09020839
MFR #9621N WR RAT COMB REV 21MM
Price$88.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9621N WR RAT COMB REV 21MM

21mm 12 Point Reversible Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #09020839
MFR #9621N WR RAT COMB REV 21MM

Mfr description
9621N WR RAT COMB REV 21MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.05/each

Specifications

Dimensions

  • Size
    21 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)