Motion
9841D WR RAT HLF MOON 3/8X7/16

Gearwrench
9841D WR RAT HLF MOON 3/8X7/16

3/8" x 7/16" 12 Point Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #09020849
MFR #9841D WR RAT HLF MOON 3/8X7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9841D WR RAT HLF MOON 3/8X7/16

3/8" x 7/16" 12 Point Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
MI ITEM #09020849
MFR #9841D WR RAT HLF MOON 3/8X7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/8 x 7/16 in

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Reversible Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench

Overview

Mfr description
9841D WR RAT HLF MOON 3/8X7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought