Motion
9852D WR RAT HLF MOON 11X13MM

Gearwrench
9852D WR RAT HLF MOON 11X13MM

11mm x 13mm 12 Point Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020853
MFR #9852D WR RAT HLF MOON 11X13MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9852D WR RAT HLF MOON 11X13MM

11mm x 13mm 12 Point Reversible Ratcheting Box Wrench Double End, Chrome Vanadium Steel, Polished Finish
Mi Item #09020853
MFR #9852D WR RAT HLF MOON 11X13MM

Mfr description
9852D WR RAT HLF MOON 11X13MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    11 x 13 mm

Details

  • Finish Coating
    Polished
  • Head Type
    Double End
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Reversible Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)