Motion
9917 WR RAT COMB FLEX 17MM

Gearwrench
9917 WR RAT COMB FLEX 17MM

17mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020865
MFR #9917 WR RAT COMB FLEX 17MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9917 WR RAT COMB FLEX 17MM

17mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #09020865
MFR #9917 WR RAT COMB FLEX 17MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9917 WR RAT COMB FLEX 17MM

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    17 mm
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text