1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
9925D WR RAT COMB FLEX 25MM
25mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #
09020871
MFR #
9925D WR RAT COMB FLEX 25MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
Gearwrench 9925D WR RAT COMB FLEX 25MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
9925D WR RAT COMB FLEX 25MM
25mm 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #
09020871
MFR #
9925D WR RAT COMB FLEX 25MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Size
25 mm
Details
Finish Coating
Full Polish
Material
Chrome Vanadium Steel
Number Of Points
12
PSC Code
5120
Type
Flexhead
Warranty
Mfr's Lifetime Limited Warranty
Overview
Mfr description
9925D WR RAT COMB FLEX 25MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought