Motion
AL725MAGN TAPE,1X25,700,AUTOLOCK MAGNETI

Lufkin - Tape Measure
AL725MAGN TAPE,1X25,700,AUTOLOCK MAGNETI

Tape Measure - 25 ft Blade Length, Yellow Blade Color
MI ITEM #09020881
MFR #AL725MAGN TAPE,1X25,700,AUTOLOCK MAGNETI
Price$42.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
AL725MAGN TAPE,1X25,700,AUTOLOCK MAGNETI

Tape Measure - 25 ft Blade Length, Yellow Blade Color
MI ITEM #09020881
MFR #AL725MAGN TAPE,1X25,700,AUTOLOCK MAGNETI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.18/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Graduation
    1/16 in
  • Standout Length
    7.00 ft

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Blade Material
    Stainless Steel
  • Case Material
    ABS Plastic
  • Color
    Orange/Black
  • Features
    HiViz Orange, Matte Finish Blade, Magnetic
  • Finish Coating
    Nylon, Lacquer
  • Graduation Style
    Decimal/Inch
  • PSC Code
    5210
  • UPC_NO
    037103316400

Overview

Mfr description
AL725MAGN TAPE,1X25,700,AUTOLOCK MAGNETI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought