1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
APEX (BRAND)
AUGBQ2A-1 00018 IND UG 2-1/4" QR BIT HLD
1/4" Hex Quick Release Bit Holder 1/4 Drive, 2-1/4" OAL
MI ITEM #
09020891
MFR #
AUGBQ2A-1 00018 IND UG 2-1/4" QR BIT HLD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Drill and Screwdriver Accessories
APEX (BRAND) AUGBQ2A-1 00018 IND UG 2-1/4" QR BIT HLD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
AUGBQ2A-1 00018 IND UG 2-1/4" QR BIT HLD
1/4" Hex Quick Release Bit Holder 1/4 Drive, 2-1/4" OAL
MI ITEM #
09020891
MFR #
AUGBQ2A-1 00018 IND UG 2-1/4" QR BIT HLD
Mfr description
AUGBQ2A-1 00018 IND UG 2-1/4" QR BIT HLD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Hex Size
1/4 in
Overall Length
2-1/4 in
Overall Length Range
1" - 2.9"
Details
Bit Type
Quick Release Bit Holder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items