1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Drill and Screwdriver Accessories
APEX (BRAND) AUMB3BSQ2-1 00018 IND UG 3.5" RING MAG P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
AUMB3BSQ2-1 00018 IND UG 3.5" RING MAG P
#2" Square Size Phillips Bit 1/4 Drive, 3-1/2" OAL
MI ITEM #
09020901
MFR #
AUMB3BSQ2-1 00018 IND UG 3.5" RING MAG P
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AUMB3BSQ2-1 00018 IND UG 3.5" RING MAG P
Specifications
Square Size
#2
Overall Length Range
3" - 4.9"
Overall Length
3-1/2 in
Drive Size
1/4 in
Bit Type
Phillips
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought