Motion
AUMB3BTX25-1 00018 IND UG 3.5" RING MAG

APEX (BRAND)
AUMB3BTX25-1 00018 IND UG 3.5" RING MAG

T25 Phillips Bit 1/4 Drive, 3-1/2" OAL
MI ITEM #09020902
MFR #AUMB3BTX25-1 00018 IND UG 3.5" RING MAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
AUMB3BTX25-1 00018 IND UG 3.5" RING MAG

T25 Phillips Bit 1/4 Drive, 3-1/2" OAL
MI ITEM #09020902
MFR #AUMB3BTX25-1 00018 IND UG 3.5" RING MAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    3-1/2 in
  • Overall Length Range
    3" - 4.9"
  • Torx Size
    T25

Details

  • Bit Type
    Phillips

Overview

Mfr description
AUMB3BTX25-1 00018 IND UG 3.5" RING MAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought