Motion
B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI

Erem
B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI

B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI
Mi Item #09020910
MFR #B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI

B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI
Mi Item #09020910
MFR #B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI

Mfr description
B15AGS CUTTING TWEEZER,BLACK,4.25,SOFTWI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.5280 in
  • Overall Length Range
    3"-5.9"

Details

  • Pattern
    15A
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)