Motion
CAPW14L PIPE WRENCH,ALUMINUM,14",LONG HA

Crescent Wrench
CAPW14L PIPE WRENCH,ALUMINUM,14",LONG HA

ALUM STR PIPE WRENCH 2X14" K9 JAW
MI ITEM #09020925
MFR #CAPW14L PIPE WRENCH,ALUMINUM,14",LONG HA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CAPW14L PIPE WRENCH,ALUMINUM,14",LONG HA

ALUM STR PIPE WRENCH 2X14" K9 JAW
MI ITEM #09020925
MFR #CAPW14L PIPE WRENCH,ALUMINUM,14",LONG HA

Mfr description
CAPW14L PIPE WRENCH,ALUMINUM,14",LONG HA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    17-1/2 in

Details

  • Material
    Aluminum
  • Maximum Pipe Capacity
    2 in
  • Type
    Straight Pipe Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)