1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CAPW18
Pipe Wrenche - 18 in OAL, Aluminum Material
MI ITEM #
09020926
MFR #
CAPW18
Price
$147.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
Crescent Wrench CAPW18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CAPW18
Pipe Wrenche - 18 in OAL, Aluminum Material
MI ITEM #
09020926
MFR #
CAPW18
Mfr description
CAPW18 PIPE WRENCH,ALUMINUM,18"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$147
.98
/each
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Details
Finish Coating
Powder Coating
Jaw Type
K9
Material
Aluminum
Maximum Jaw Capacity
2.8750 in | 73.02 mm
Maximum Pipe Capacity
2-1/2 in
Type
Straight Pipe Wrench
UPC_NO
037103332332
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items