Specifications
Dimensions
- Maximum Set Torx SizeT60
- Minimum Set Torx SizeT10
Details
- Container TypeHanging Rack
- Finish CoatingFull Polish Chrome
- Measurement TypeTorx
- Number Of Pieces12
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)