Motion
CCP8V
Lineman's Plier - 1.3700 Jaw Length, 8-1/4 in Overall Length
MI ITEM #09020934
MFR #CCP8V
Price$74.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Plier - 1.3700 Jaw Length, 8-1/4 in Overall Length
MI ITEM #09020934
MFR #CCP8V

Mfr description
CCP8V PLIER,2-IN-1 COMBO,LINESMAN/WIRE,C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.35/each

Specifications

Dimensions

  • Jaw Length
    1.3700
  • Jaw Width
    1-1/16 in
  • Overall Length
    8-1/4 in

Details

  • Side Cutter
    No
  • UPC_NO
    037103294609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)