Specifications
Dimensions
- Size6 mm
Details
- Finish CoatingFull Polish Chrome
- MaterialChrome Vanadium Alloy Steel
- Number Of Points12
- Tool TypeNonRatcheting
- TypeCombination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)