Motion
CDTS0N TORX SOCKET,T-10 INTERNAL,1/4" DR

Crescent Wrench
CDTS0N TORX SOCKET,T-10 INTERNAL,1/4" DR

TORX SOCKET T10 1/4IN DR
MI ITEM #09020952
MFR #CDTS0N TORX SOCKET,T-10 INTERNAL,1/4" DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CDTS0N TORX SOCKET,T-10 INTERNAL,1/4" DR

TORX SOCKET T10 1/4IN DR
MI ITEM #09020952
MFR #CDTS0N TORX SOCKET,T-10 INTERNAL,1/4" DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDTS0N TORX SOCKET,T-10 INTERNAL,1/4" DR

Specifications

  • Drive Size
    1/4 in
  • Overall Length
    4.050 in
  • Tool Type
    Torx Bit Socket
  • Torx Size
    T10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text