Motion
CDTS11N TORX SOCKET,T-60 INTERNAL,3/8" D

Crescent Wrench
CDTS11N TORX SOCKET,T-60 INTERNAL,3/8" D

TORX SOCKET T601/4IN DR
MI ITEM #09020953
MFR #CDTS11N TORX SOCKET,T-60 INTERNAL,3/8" D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CDTS11N TORX SOCKET,T-60 INTERNAL,3/8" D

TORX SOCKET T601/4IN DR
MI ITEM #09020953
MFR #CDTS11N TORX SOCKET,T-60 INTERNAL,3/8" D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDTS11N TORX SOCKET,T-60 INTERNAL,3/8" D

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    4.300 in
  • Tool Type
    Torx Bit Socket
  • Torx Size
    T60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text