1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CDTS1N TORX SOCKET,T-15 INTERNAL,1/4" DR
TORX SOCKET T15 1/4IN DR
Mi Item #
09020954
MFR #
CDTS1N TORX SOCKET,T-15 INTERNAL,1/4" DR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Crescent Wrench CDTS1N TORX SOCKET,T-15 INTERNAL,1/4" DR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CDTS1N TORX SOCKET,T-15 INTERNAL,1/4" DR
TORX SOCKET T15 1/4IN DR
Mi Item #
09020954
MFR #
CDTS1N TORX SOCKET,T-15 INTERNAL,1/4" DR
Mfr description
CDTS1N TORX SOCKET,T-15 INTERNAL,1/4" DR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
3.950 in
Torx Size
T15
Details
Tool Type
Torx Bit Socket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items