Motion
CGPS8PCSET SCREWDRIVER SET,8PC,CO-MOLDED

Crescent Wrench
CGPS8PCSET SCREWDRIVER SET,8PC,CO-MOLDED

Screwdriver Set - 8 Piece Set
Mi Item #09020967
MFR #CGPS8PCSET SCREWDRIVER SET,8PC,CO-MOLDED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CGPS8PCSET SCREWDRIVER SET,8PC,CO-MOLDED

Screwdriver Set - 8 Piece Set
Mi Item #09020967
MFR #CGPS8PCSET SCREWDRIVER SET,8PC,CO-MOLDED

Mfr description
CGPS8PCSET SCREWDRIVER SET,8PC,CO-MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Phillips #1 x 3", #2 x 4", #2 x 6" Slotted 3/16" x 4", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6"
  • Hex
    No
  • Phillips Point Size
    #1 - #2 in
  • Phillips Size Range
    #1 - #2
  • Weight
    2.5 lbs
  • Width Range
    #1 - #2, 3/16 - 5/16

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Number Of Pieces
    8
  • Number Of Screwdrivers
    8
  • Phillips
    Yes
  • Posidriv
    No
  • Screwdriver Types Included
    Slotted, Phillips
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
  • UPC_NO
    037103318824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)