Specifications
Dimensions
- Blade Length2
- Blade Width0.562 in
- Contents#2 x 4, 3/16 x 4, Phillips:#1 x 3, Slotted: 1/4 x 4
- HexNo
- Phillips Point Size#1 in, #2 in
- Phillips Size Range#1, #2
Details
- Ball End HexNo
- CabinetNo
- Case TypeCarded
- Handle TypeCo-Mold Comfort
- Number Of Pieces4
- PhillipsYes
- PosidrivNo
- Screwdriver Types IncludedPhilips , Slotted
- SlottedYes
- SquareNo
- TorxNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)