Motion
CHKFM8 FOLDING HEX KEY MM 8PC

Crescent Wrench
CHKFM8 FOLDING HEX KEY MM 8PC

FOLDING HEX KEY 8PC 1.5-8MM
MI ITEM #09020972
MFR #CHKFM8 FOLDING HEX KEY MM 8PC
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CHKFM8 FOLDING HEX KEY MM 8PC

FOLDING HEX KEY 8PC 1.5-8MM
MI ITEM #09020972
MFR #CHKFM8 FOLDING HEX KEY MM 8PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.83/each

Specifications

Dimensions

  • Hex Size Range
    1.5 - 8 mm
  • Maximum Hex Size
    8 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8
  • Minimum Hex Size
    1.50 mm
  • Overall Length
    4.50 in, 4-1/2 in

Details

  • Color
    Grey/Red
  • Container Type
    Plastic Caddy
  • Finish Coating
    Black Oxide
  • Handle Type
    Standard Handle
  • Material
    Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    8
  • Set Type
    Folding Key Set
  • Tool Type
    Hex Key

Overview

Mfr description
CHKFM8 FOLDING HEX KEY MM 8PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought