Motion
CHKFSAE9 FOLDING HEX KEY SAE 9PC

Crescent Wrench
CHKFSAE9 FOLDING HEX KEY SAE 9PC

FOLDING HEX KEY 9PC 5/64-1/4
Mi Item #09020973
MFR #CHKFSAE9 FOLDING HEX KEY SAE 9PC
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CHKFSAE9 FOLDING HEX KEY SAE 9PC

FOLDING HEX KEY 9PC 5/64-1/4
Mi Item #09020973
MFR #CHKFSAE9 FOLDING HEX KEY SAE 9PC

Mfr description
CHKFSAE9 FOLDING HEX KEY SAE 9PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
  • Hex Size Range
    5/64 - 1/4 in
  • Overall Length
    4.50 in, 4-1/2 in

Details

  • Color
    Grey/Red
  • Container Type
    Plastic Caddy
  • Handle Type
    Standard Handle
  • Measurement Type
    SAE
  • Number Of Pieces
    9
  • Tool Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)