Motion
CHKFT8 FOLDING HEX KEY TORX 8PC

Crescent Wrench
CHKFT8 FOLDING HEX KEY TORX 8PC

FOLDING HEX KEY TORX SET 8PC T9-T40 GRY/RD
Mi Item #09020974
MFR #CHKFT8 FOLDING HEX KEY TORX 8PC
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CHKFT8 FOLDING HEX KEY TORX 8PC

FOLDING HEX KEY TORX SET 8PC T9-T40 GRY/RD
Mi Item #09020974
MFR #CHKFT8 FOLDING HEX KEY TORX 8PC

Mfr description
CHKFT8 FOLDING HEX KEY TORX 8PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Torx Size
    T9, T10, T15, T20, T25, T27, T30, T40
  • Torx Size Range
    T9 - T40

Details

  • Color
    Grey/Red
  • End Type
    Torx
  • Handle Type
    Standard
  • Material
    Alloy Steel
  • Measurement Type
    Torx®
  • Number Of Pieces
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)