Motion
CHKLABALL13 HEX L-KEY SET SAE BALL END 1

Crescent Wrench
CHKLABALL13 HEX L-KEY SET SAE BALL END 1

BALL END HEX L-KEY SET 13PC .050-3/8
Mi Item #09020975
MFR #CHKLABALL13 HEX L-KEY SET SAE BALL END 1
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CHKLABALL13 HEX L-KEY SET SAE BALL END 1

BALL END HEX L-KEY SET 13PC .050-3/8
Mi Item #09020975
MFR #CHKLABALL13 HEX L-KEY SET SAE BALL END 1

Mfr description
CHKLABALL13 HEX L-KEY SET SAE BALL END 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Hex Size
    .05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Hex Size Range
    0.050 - 3/8 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    0.0500 in
  • Overall Length
    7.50 in, 7-1/2 in

Details

  • Color
    Grey
  • Container Type
    Plastic Caddy
  • Finish Coating
    Black Oxide
  • Handle Type
    No Handle
  • Includes
    Plastic Caddy
  • Material
    Alloy Steel
  • Measurement Type
    SAE
  • Number Of Pieces
    13
  • Set Type
    Hex Key Set
  • Tool Type
    Hex L-Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)